Shop All Radial Ball Bearings
Mtk
Ball Bearing, 80mm Bore, 170mm, 39mm, W
Mfr # 6316 2Z/C3
Zoro # G3794826
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 80mm
- Cage Material 52100 Steel
- Outside Dia. 170mm
- Width 39mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6316 2Z/C3
- Zoro # G3794826
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 170mm |
Width | 39mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 3800 |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 6316 ZZ |
Temp. Range | -20 Degrees F to +248 Degrees F |
Description
Ball Bearing, 80mm Bore, 170mm OD,39mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1in. Bore dia, 63 Grooves (B-63S-MPB)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- NSK NSK 6012ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6012ZZ)
- Mtk Ball Bearings