Shop All Radial Ball Bearings
Mtk
Ball Bearing, 80mm Bore, 140mm, 26mm, Max. RPM: 4500
Mfr # 6216/C3
Zoro # G3795088
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 6216/C3
- Zoro # G3795088
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 26mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | Steel |
Max. RPM | 4500 |
Lubrication | Light Oil Preservative |
Industry Number | 6216 |
Temp. Range | -20 to +390° F |
Dynamic Load Capacity | 16186 Lbf |
Static Load Capacity | 12140 Lbf |
Bearing Material | 52100 Steel |
Description
Ball Bearing, 80mm Bore, 140mm OD,26mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40BS15H X 7/8)
- SMC Valve Manifold, 4 Station, M5x0.8 (SS5Y3-41-04-M5T)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- SKF SKF 6308C3, Single Row Ball Bearings (6308C3)
- Mtk Radial Ball Bearings