Shop All Radial Ball Bearings
Mtk
Ball Bearing, 75mmBore, 130mm, 25mm
Mfr # 6215 2Z/C3
Zoro # G3795115
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 75mm
- Outside Dia. 130mm
- Width 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6215 2Z/C3
- Zoro # G3795115
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 4800 |
Industry Number | 6215 ZZ |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Description
Ball Bearing,75mmBore,130mm OD,25mmW,ed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- HOWES LUBRICATOR 11oz. Multi-Purpose Lubricator and Penetrating Oil Spray (HMP-051)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- Mtk Ball Bearings