Shop All Radial Ball Bearings
Mtk
Ball Bearing, 40mmBore, 110mm, 27mm
Mfr # 6408 2Z/C3
Zoro # G3794701
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 110mm
- Width 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6408 2Z/C3
- Zoro # G3794701
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 110mm |
Width | 27mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Industry Number | 6408 ZZ |
Max. RPM | 6700 |
Description
Ball Bearing,40mmBore,110mm OD,27mmW,ed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 25mm Bore, 52mm, 18mmW (62205 2RS/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- Mtk Ball Bearings