Shop All Radial Ball Bearings
Mtk
Ball Bearing, 35mmBore, 100mm, 25mm
Mfr # 6407 2Z/C3
Zoro # G3794710
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 35mm
- Cage Material 52100 Steel
- Outside Dia. 100mm
- Width 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6407 2Z/C3
- Zoro # G3794710
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 100mm |
Width | 25mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 6407 ZZ |
Max. RPM | 7000 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Description
Ball Bearing,35mmBore,100mm OD,25mmW,ed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/2-X-SS)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- SKF SKF-6210 C3, Single Row Ball Brgs, 6210 C3 (6210 C3)
- Mtk Radial Ball Bearings