Shop All Radial Ball Bearings
Mtk
Ball Bearing, 35mm Bore, 62mm9mm, W
Mfr # 16007/C3
Zoro # G3798728
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 35mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 16007/C3
- Zoro # G3798728
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 9mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 16007 |
Max. RPM | 10000 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Description
Ball Bearing, 35mm Bore, 62mmOD, 9mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 698ZZ (698-ZZ)
- Mtk Radial Ball Bearings