Shop All Radial Ball Bearings
Mtk
Ball Bearing, 30mm Bore, 62mm, 20mmW
Mfr # 62206 2RS/C3
Zoro # G3794966
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 30mm
- Outside Dia. 62mm
- Width 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 62206 2RS/C3
- Zoro # G3794966
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 20mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 62206 2RS |
Max. RPM | 7500 |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing, 30mm Bore, 62mm OD,20mmW,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 25mm Bore, 52mm, 18mmW (62205 2RS/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- KOYO Ball Brg 53-100Mm (3NC6204ZZC3 SRA)
- Mtk Radial Ball Bearings