Shop All Radial Ball Bearings
Mtk
Ball Bearing, 25mm Bore, 80mm, 21mmW
Mfr # 6405 2Z/C3
Zoro # G3794729
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 6405 2Z/C3
- Zoro # G3794729
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 80mm |
Width | 21mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Max. RPM | 9000 |
Industry Number | 6405 ZZ |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing, 25mm Bore, 80mm OD,21mmW,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- Mtk Ball Bearings