Shop All Radial Ball Bearings
Mtk
Ball Bearing, 190mm Bore, 340mm, 55mm, W
Mfr # 6238 M/C3
Zoro # G3794896
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 190mm
- Outside Dia. 340mm
- Width 55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6238 M/C3
- Zoro # G3794896
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 190mm |
Outside Dia. | 340mm |
Width | 55mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 2788 |
Industry Number | 6238M |
Lubrication | Light Oil Preservative |
Description
Ball Bearing,190mm Bore,340mm OD,55mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3M)
- DIXON F Series Center Punch Preformed Band Clamp, 1-1/4 ID x 0.022 in Thick, 300 SS, Domestic (FS5)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6207-2RS KBC)
- Mtk Radial Ball Bearings