Shop All Radial Ball Bearings
Mtk
Ball Bearing, 180mm Bore, 280mm, 46mm
Mfr # 6036 M/C3
Zoro # G3795185
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 180mm
- Cage Material 52100 Steel
- Outside Dia. 280mm
- Width 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6036 M/C3
- Zoro # G3795185
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 280mm |
Width | 46mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6036M |
Max. RPM | 3936 |
Description
Ball Bearing,180mm Bore,280mm OD,46mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- FESTO Standards-Based Cylinder DSNU-12-200-P-A (DSNU-12-200-P-A)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- Mtk Radial Ball Bearings