Shop All Radial Ball Bearings
Mtk
Ball Bearing, 160mm Bore, 240mm, 38mm
Mfr # 6032 M/C3
Zoro # G3795191
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Cage Material 52100 Steel
- Bore Dia. 160mm
- Outside Dia. 240mm
- Width 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 6032 M/C3
- Zoro # G3795191
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 240mm |
Width | 38mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Light Oil Preservative |
Industry Number | 6032M |
Max. RPM | 2400 |
Description
Ball Bearing,160mm Bore,240mm OD,38mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-31)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87505 (87505)
- Mtk Ball Bearings