Shop All Radial Ball Bearings
Mtk
Ball Bearing, 15mm Bore, 35mm14mm, W
Mfr # 62202 2RS/C3
Zoro # G3795009
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 15mm
- Outside Dia. 35mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 62202 2RS/C3
- Zoro # G3795009
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 14mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 13000 |
Industry Number | 62202 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 15mm Bore, 35mmOD, 14mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- HERITAGE Grease Fitting, M6mm, x1 90D CS Z3 (H2108Z3)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- Mtk Radial Ball Bearings