Shop All Radial Ball Bearings
Mtk
Ball Bearing, 130mm Bore, 280mm, 58mm, W
Mfr # 6326M C3
Zoro # G3794747
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Bore Dia. 130mm
- Cage Material 52100 Steel
- Outside Dia. 280mm
- Width 58mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 6326M C3
- Zoro # G3794747
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 280mm |
Width | 58mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | 6326M |
Max. RPM | 2200 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,130mm Bore,280mm OD,58mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- GATES Tri-Power Belts, AX61 (AX61)
- CAMOZZI Male Connector Sprint, 6/4 X G1/4 (1511 6/4-1/4)
- MTK Ball Bearing, 25mm Bore, 52mm, 18mmW (62205 2RS/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- Mtk Radial Ball Bearings