Shop All Angular Contact Bearings
Mtk
Angle Contact Bearing, 65mm Bore, Dbl Row
Mfr # 3213 C3
Zoro # G3795745
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 3213 C3
- Zoro # G3795745
- Country of Origin Poland
- Category Angular Contact Bearings
Details
Item | Angle Contact Bearing,65mm Bore,Dbl Row |
Description
Angle Contact Bearing,65mm Bore,Dbl Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- DIXON Swivel Joint Style 30 FNPT, ST, 2" (230FXFOC00000)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- MTK Ang. Contact Ball Bearing, 70mm Bore (7214 B)
- MTK Angle Contact Bearing, 60mm Bore, Dbl Row (3212 C3)
- MTK Angle Contact Bearing, 75mm Bore, Dbl Row (3315 TN)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- MTK Angle Contact Bearing, 45mm Bore, Dbl Row (3209 C3)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5204KD (5204KD)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- Mtk Angular Contact Bearings