Shop All Angular Contact Bearings
Mtk
Angle Contact Ball Bearing, 17mm Bore
Mfr # 7303 B
Zoro # G3794467
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Bore Dia. 17mm
- Outside Dia. 47mm
- Width 14mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 7303 B
- Zoro # G3794467
- UPC # 888569116055
- Country of Origin Czechia
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 14mm |
Details
Item | Angle Contact Ball Bearing,17mm Bore |
Contact Angle (Degree) | 40° |
Lubrication | Light Oil Preservative |
Cage Material & Brand | MTK |
Brand & Part Number for Bearing Industry Number | MTK 7303 B |
Temp. Range | -20 to +248° F |
Static Load Capacity | 1821 Lbf |
Dynamic Load Capacity | 3327 Lbf |
Description
Angle Contact Ball Bearing, 17mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX950)
- TRITAN Angular Contact Ball Bearing, 6400lb., NBR (5206 2RS/C3 PRX)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- MTK Angle Contact Bearing, 45mm Bore, Dbl Row (3209 C3)
- MTK Angle Contact Bearing, 60mm Bore, Dbl Row (3212 C3)
- MTK Ang. Contact Ball Bearing, 70mm Bore (7214 B)
- MTK Angle Contact Bearing, 75mm Bore, Dbl Row (3315 TN)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- Mtk Angular Contact Bearings