MTI Industries MTI40-442-P-WT Propane Alarm - White Flush Mount 12 Vdc Hard Wire
Mfr # MTI40-442-P-WT
Zoro # G804153145
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mti Industries
- MFR # MTI40-442-P-WT
- Zoro # G804153145
- UPC # 715456404424
- Country of Origin China
- Category Notification & Audible Devices
Description
The Safe T Alert 40 Series Professional Propane/LP Gas Alarm is designed for the rugged RV environment and is ideal for Class A motor homes, Class B van campers, Class C mini-motor homes, travel trailers, fifth wheels, trucks and folding campers. It features advanced technology with an Alarm Mute button that silences the alarm when the RV is ventilated and rapid recovery sensor that resets when silenced or reactivates if dangerous levels of propane remain. Easy 12 Volt installation means there will be no missing or dead batteries to replace. Meets RVIA/NFPA requirements. Listed to UL 1484 RV. Safe-T-Alert 30 Series Slim Line LP Gas Alarm, Flush Mount. UL listed for RV use. The Slim Line surface mount case eliminates cutouts. A dual Test and Mute switch checks the alarm's functions and can silence the audible alarm for two minutes.
Features- Color - White
- Test/Reset Button - Mute function. Tests all detector functions with one touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- Mti Industries Notification & Audible Devices