Shop All Notification & Audible Devices
Mti Industries
MTI Industries MTI40-442-P-BR Propane Alarm - Brown Flush Mount 12 VDC Hard Wire
Mfr # MTI40-442-P-BR
Zoro # G904152963
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mti Industries
- MFR # MTI40-442-P-BR
- Zoro # G904152963
- UPC # 715456404448
- Country of Origin China
- Category Notification & Audible Devices
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- High quality construction and durability
- Impressive designs to add to the decor
- Innovative, no false alarm microprocessor technology
- Easy, one touch test
- Designed for the RV environment
- The lowest current draw on the market 46mA
- Operates on 12V supply
- Detects LP gas/propane operational range 7-16V
- UL/CSA listed
- Propane Alarm Brown Flush Mount 12 VDC Hard Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- NMC This Area Closed Off Sign, C616RB (C616RB)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSRL)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- Mti Industries Fire Protection