Shop All Flat Washers
Mtd
Washer-Flat .635X
Mfr # 736-3088
Zoro # G5531636
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 0.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 736-3088
- Zoro # G5531636
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 0.635 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0176-AL28)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer-Flat 1 (736-0277)
- MTD Washer-Fl (736-3050)
- MTD Washer-Fl-.635 Id (736-0156)
- MTD Washer-Fl-.531 Id (936-0192)
- MTD Washer-Flat (736-0247)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size #8 , Stainless Steel NL-19 Finish, 100 PK (FBFLWMS81P100)
- Mtd General Washers