Shop All Flat Washers
Mtd
Washer-Flat .45 X
Mfr # 736-3082A
Zoro # G1230023
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 0.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 736-3082A
- Zoro # G1230023
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 0.450 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-115)
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0050)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51010.050.0400)
- MTD Washer-Fl (736-3050)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer Flat .437X.2 (791-182409)
- MTD Washer-Fl-.635 Id (736-0156)
- MTD Washer-Fl (736-0315)
- MTD Washer-Flat (736-0262)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (6DYY1)
- Mtd General Washers