Shop All Flat Washers
Mtd
Washer-Flat 1.50 X
Mfr # 736-04305
Zoro # G5545085
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 736-04305
- Zoro # G5545085
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 1.50 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040866GR)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer-Fl-.531 Id (936-0192)
- MTD Washer-Flat (736-0262)
- MTD Washer-Fl (736-3050)
- MTD Washer-Fl (736-0315)
- MTD Washer-Flat 1 (736-0277)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK (M4D125A188B)
- Mtd General Washers