Shop All Flat Washers
Mtd
Washer-Flat 1.015
Mfr # 736-04260
Zoro # G5536852
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtd
- MFR # 736-04260
- Zoro # G5536852
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 1 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0100)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C44)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer-Fl-.635 Id (736-0156)
- MTD Washer-Fl-.531 Id (936-0192)
- MTD Washer-Fl (736-3050)
- MTD Washer-Flat .635X (736-3088)
- MTD Washer Flat .437X.2 (791-182409)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- Mtd Flat Washers