Shop All Flat Washers
Mtd
Washer-Flat 1.015
Mfr # 736-04259
Zoro # G5545137
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 736-04259
- Zoro # G5545137
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 1 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS16-SL)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13302)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- MTD Washer-Flat 1 (736-0277)
- MTD Washer Flat .437X.2 (791-182409)
- MTD Washer-Fl (736-3050)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer-Fl (736-0315)
- MTD Washer-Flat (736-0262)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- Mtd Flat Washers