Shop All Flat Washers
Mtd
Washer-Fl .283 Id
Mfr # 736-0342
Zoro # G5551473
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 0.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 736-0342
- Zoro # G5551473
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 0.283 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U08200.037.0200)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U07840.075.0300)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60308)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51007.037.0075)
- MTD Washer-Fl (736-3050)
- MTD Washer-Fl-.635 Id (736-0156)
- MTD Washer-Fl .445 X 1 (736-0322)
- MTD Washer-Flat (736-0247)
- MTD Washer Flat .437X.2 (791-182409)
- MTD Washer-Fl-.531 Id (936-0192)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- Mtd General Washers