Shop All Shoulder Bolts
Mtd
Shoulder Screw, 3/8"-16 Thr Sz, 5 in Shoulder Lg
Mfr # 738-06154
Zoro # G3742375
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 0.498 in
- Shoulder Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 738-06154
- Zoro # G3742375
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 0.498 in |
Shoulder Length | 5 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK (34624)
- MTD Screw-Shoulder (738-04419A)
- MTD Screw Shldr..30X46 (710-1650)
- MTD Screw-Shld (938-0755)
- MTD Screw-Shoulder .62 (738-04290)
- MTD Screw-Shoulder (738-04237A)
- MTD Screw-Shoulder 9.5 (738-04473)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (STR60251C03)
- Mtd Shoulder Bolts