Shop All Shoulder Bolts
Mtd
Shoulder Screw, 1/4"-20 Thr Sz, 3/4 in Shoulder Lg
Mfr # 738-05016A
Zoro # G5551787
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 0.368 in
- Shoulder Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 738-05016A
- Zoro # G5551787
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 0.368 in |
Shoulder Length | 3/4 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0250150S0-025P)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AE15)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- MTD Screw-Shld (938-0755)
- MTD Screw-Shoulder .62 (738-04290)
- MTD Screw-Shoulder .37 (738-05000)
- MTD Screw-Shld 3/8-24 (938-0689)
- MTD Shoulder Screw, 1/4"-20 Thr Sz, 1.345 in Shoulder Lg (738-04348)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel (STR700M8X45)
- Mtd Shoulder Bolts