Shop All Shoulder Bolts
Mtd
Shoulder Screw, 1/4"-20 Thr Sz, 1.345 in Shoulder Lg
Mfr # 738-04348
Zoro # G5544708
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 738-04348
- Zoro # G5544708
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 0.437 in |
Shoulder Length | 1.345 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M12 Metric 8.8 Flat Washer-Zinc (TM12FWZ88)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440200232)
- MTD Screw-Shoulder .37 (738-05000)
- MTD Screw-Shld 3/8-24 (938-0689)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- MTD Screw-Shld 5/8Dia (738-1229A)
- MTD Screw-Shoulder .4 (738-04091A)
- MTD Screw Shoulder Flg (738-04194)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- Mtd Shoulder Bolts