Shop All Shoulder Bolts
Mtd
Screw-Shld .498 Di
Mfr # 738-0213
Zoro # G5544753
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shoulder Diameter 0.498 in
- Shoulder Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 738-0213
- Zoro # G5544753
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Shoulder Diameter | 0.498 in |
Shoulder Length | 1.45 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00059)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0100)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- MTD Screw-Shoulder 9.5 (738-04473)
- MTD Screw-Shld .500 Di (738-0234)
- MTD Screw Shoulder Flg (738-04194)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- MTD Screw-Shldr 1/4-2 (738-04278)
- MTD Screw-Shoulder (738-04419A)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370062USA-025BX)
- Mtd Shoulder Bolts