Shop All Shoulder Bolts
Mtd
Screw-Shld .374 Di
Mfr # 938-0560
Zoro # G5550256
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shoulder Diameter 0.374 in
- Shoulder Length 1.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 938-0560
- Zoro # G5550256
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Shoulder Diameter | 0.374 in |
Shoulder Length | 1.53 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U07840.025.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07410.025.0250)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (HF18140350-010P2)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- MTD Screw-Shld .500 Di (738-0234)
- MTD Screw Shldr..30X46 (710-1650)
- MTD Screw-Shoulder 9.5 (738-04473)
- MTD Screw-Shoulder .62 (738-04267)
- MTD Screw-Shoulder (738-04237A)
- MTD Screw-Shldr 1/4-2 (738-04278)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- Mtd Shoulder Bolts