Shop All Clevis Pins
Mtd
Pin-Clevis .224
Mfr # 711-05670
Zoro # G5532354
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 0.224 in
- Fastener Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 711-05670
- Zoro # G5532354
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.224 in |
Fastener Length | 5/8 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3114NWA)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.025.0050)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (34627)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- MTD Pin-Clevis .50 X (711-04007A)
- MTD Pin-Clevis (711-0761)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 In, PK10 (WWG-CLPUZ-020)
- HHIP 0.496" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0496)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- HHIP 0.245" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0245)
- Mtd Clevis Pins