Shop All Flange Nuts
Mtd
Nut 5/16X18
Mfr # 753-06564
Zoro # G1443925
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 753-06564
- Zoro # G1443925
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Flange Nut |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0002)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK (1597PK)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- MTD Nut-Flange W/Hub (712-0700)
- MTD Nut 5/16X18 Flg (712-04230)
- MTD Nut-Hex Flange Loc (712-04054)
- MTD Nut-Flange Lk.Nylo (712-04065)
- MTD Nut-Flange Lock (712-04217)
- MTD Nut-Hex Flange (712-0417A)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- Mtd Flange Nuts