Shop All Flange Nuts
Mtd
Nut 10-32
Mfr # 712-04099
Zoro # G1443636
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 712-04099
- Zoro # G1443636
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Flange Nut |
System of Measurement | Inch |
Thread Direction | Right Hand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (63706)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- MTD Nut-Hex Flange 3/4 (712-3078)
- MTD Nut-Hex Flange (712-0417A)
- MTD Nut-Hex Flange Loc (712-04054)
- MTD Nut-Hex Flange M5- (712-05017)
- MTD Nut-Flange 6Mm (90201-ZM0-000)
- MTD Nut-Flange W/Hub (712-0700)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- Mtd Flange Nuts