Mtd

MTD Southwest 274237 8 in. Gas Pole Saw


product price: $347.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mtd
  • MFR # 274237
  • Zoro # G704145325
  • UPC #
    84931848993
  • Country of Origin China
  • Category Chainsaws

Description

Troy-Bilt TB25PS gas pole saw. This gas pole saw features a 25cc, 2-cycle lightweight engine that is comfortable for everyone. It comes with an 8 in. low kickback bar and chain to cut through limbs fast. The 7 ft. extension pole with removable 26 in. section allows the user to reach up to 12 ft. (dependent on operator's height). SpringAssist technology and Prime, Flip and Go provide easy starting. The auto-oiler ensures the bar and chain is properly lubricated at all times. Includes scabbard, bar and chain oil, 2-cycle engine oil, and a 2-year limited warranty.

Specifications
  • Size: 8 in.
  • Weight: 14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.