MTD Southwest 274231 25cc 2-Cycle Gas Blower
Mfr # 274231
Zoro # G204145979
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 274231
- Zoro # G204145979
- UPC # 84931845473
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Troy-Bilt TB430 25cc 2-cycle gas blower. The leaf blower offers the convenience and power you desire. The 25cc, 2-cycle gas engine is lightweight and powerful with air stream speeds up to 200 mph and clearing power of up to 430 cu. ft. per minute (cfm). The TB430 is equipped with SpringAssist technology for easier pull starts as well as simple, reliable starting with Prime, Flip and Go starting system. User friendly features enhance the design of the Troy-Bilt blower, including extended tubes with built-in leaf scraper and variable throttle with cruise control. Includes 2-cycle engine oil and a 2-year limited warranty.
Specifications- Engine Type: 2 Cycle
- Engine Displacement: 25cc
- Depth: 37 in.
- Height: 14 in.
- Width: 9.5 in.
- Maximum Air Volume: 430 CFM
- Country of Origin: Mexico
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Pulley For Poulan Oem : 530069313 150-368 (150-368)
- TERRO Ant Baits Liquid Outdoor 4PK (T1804-6)
- DANNER 500 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40125)
- MI-T-M Insulation Disc (33-0346)
- MTD Bolt-Carriage 5/16 (710-0572)
- MTD Fast Attach Side (689Z00484A)
- MTD Deck-21 3 In 1 (787-02003B-0691)
- MTD Cable-Control Tran (946-04515)
- MTD Deck Belt (50 Rzt (490-501-M018)
- MTD Holder-Tine Horse (686-04068-0637)
- DB ELECTRICAL Magnetic Heater Volt 110, Watt 300 For Industrial Tractors (3009-1001)
- Mtd Riding Lawn Mower & Small Tractor Parts