Shop All Line Trimmers & Brush Cutters
Mtd
MTD Southwest 236760 25 cc 2 Cycle Straight Shaft Gas String Trimmer
Mfr # 236760
Zoro # G404145922
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 236760
- Zoro # G404145922
- UPC # 84931848528
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Description
Troy Bilt, TB252S, 25 cc, 2 Cycle, Straight Shaft Gas String Trimmer, 17 inch Cutting Swath, Attachment Capable, Spring Assist Starting System, .095 inch Dual Line Bump Head, Adjustable Standard D Handle, For Replacement Spool Use TV No177 123.
Specifications- Size: 17"
- CC: 25
- Number of Cycle: 2
- Bump Head Size: 0.095"
- Country of Origin: Mexico
- Weight: 12.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Variable Nozzle, 3000 PSI 0-40 3.5 (99023474)
- AIC REPLACEMENT PARTS New Tractor Steering Kit Fits John Deere L110 L120 L130 G110 (GY20491GEAR-HARDWARE)
- FANMATS NFL Buffalo Bills Black Metal Hitch Cover (21496)
- GOFIT Men's Pro Trainer Gloves (Large) (GF-GTC-L)
- MTD MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black (TB25SB)
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- MAKITA String Trimmer, Brushless, 17 in (GRU04Z)
- GREENWORKS 80V Cordless String Trimmer & Blower Combo, Green & Black (1301402)
- Mtd Line Trimmers & Brush Cutters