Shop All Weeders
Mtd
Mtd Southwest 145873 8 in. Brush Cutter Blade
Mfr # 7115652
Zoro # G504110684
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Fits troy-bilt brush cutters
- Product Type: Brush Cutter Blade
- Assembled Length: 8"
- Corded or Cordless: Cordless
- Compatibility: Fits MT780, TB490BC, 790R, 780R, 750R, 890R, TB4000
- Packaging Type: Boxed
- Assembly Required: No
- OM Dimensions: 0.7" x 7.4" x 9.5"
- OM Weight: 0.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W (234-A)
- FABRICATION ENTERPRISES CanDo® Exercise Band Handles with D-Ring, 10 Pairs (10-3220-10)
- XPOSE SAFETY 100 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-100100-X)
- OFF Insect Repellent, 6 oz. Weight (629380)
- SEYMOUR MIDWEST Snath, Steel Web, for Med Duty Cutting (21409)
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- TRUPER Tru-Tough 46.25 in. Steel Weeder Wood Handle (LAWE)
- SEYMOUR MIDWEST Dandelion Lawn Weeder (WE-35)
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- CORONA TOOLS Weeder Comfortgel (CT 3354)
- BRUSH GRUBBER BRUSH GRUBBER EXTREME PLUS (BG-20)
- Mtd Weeders