Shop All Folding & Pocket Knives
Mtd
Mtd Products 490-110-M116 46 in. High-Lift Blade Set
Mfr # 7368020
Zoro # G703929032
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 7368020
- Zoro # G703929032
- UPC # 37049949304
- Country of Origin China
- Category Folding & Pocket Knives
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- High-lift blade set
- Huskee, Yard Machines and Bolens, Yardman, Troy Built, MTD
- Blade Type: Replacement
- Blade Length: 46 in.
- OM Dimension: 17" H x 3" W x 2" L
- Weight: 4.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- MTD Mtd Products 490-850-0005 MTD Blade Buster Removal Tool (7109887)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- SMITHS Rally Desert Tan (50992)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- Mtd Folding & Pocket Knives