Shop All Shears, Pruners & Loppers
Mtd
MTD Products 248488 21 in. 3 N 1 High Wheel Push Mower
Mfr # 248488
Zoro # G004039485
original price:
$527.45
5% off
new price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 248488
- Zoro # G004039485
- UPC # 43033587407
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
3 N 1 High Wheel Push Mower
Features- 159 cc Troy-Bilt OHV Engine
- 21" Steel Tri-Action Deck
- Rear Bag/Side Discharge Mulch Capable
- Mulch Kit Included
- 7" Front & 11" Rear Wheels
- Dual Lever Height Adjustment
- Engine Oil Included In Carton
- For Replacement Blade Use TV 131-144
- 50 State EPA/CARB Compliant
- Fully Assembled
- 2 Year Limited Warranty
- Size: 21 in.
- Country of Origin: United States
- Weight: 74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-009)
- KOHLER D/D Fuel Filter (24 050 13-S)
- TURF BUILDER THICK'R LAWN SUN/SHD12# (30156)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- MONTEREY BAY Monterey MLGNLG6520 40 lbs Sluggo Snail & Slug Bait (MLGNLG6520)
- AMES Dbl Edge Weed Cutter (2915300)
- RIVERSTONE INDUSTRIES MAZE Composting Cart (RSI-MC-CT55)
- CORONA TOOLS Tree Saw & Pruner 12Ft (TP 4212)
- CORONA TOOLS Corona 8-.25in. Wood Handle Hedge Shears HS3911 (HS3911)
- GARDENCARE Heavy Duty Professional Pruner SK5 Japanese Steel Cutting Blade (GA146631)
- Mtd Lawn & Garden Tools