Shop All Lawn Mower Accessories
Mtd
MTD, Hi-Lift 23.25", Blade
Mfr # 942-04244A
Zoro # G5415538
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hi-Lift
- Accessory Type MTD,Hi-Lift 23.25",Blade
- Product Type Lawn Mower Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 942-04244A
- Zoro # G5415538
- Country of Origin United States
- Category Lawn Mower Accessories
Details
Item | MTD,Hi-Lift 23.25",Blade |
Blade Type | Hi-Lift |
Accessory Type | MTD,Hi-Lift 23.25",Blade |
Product Type | Lawn Mower Blade |
Description
MTD,Hi-Lift 23.25 In.,Blade, Blade Type Hi-Lift, Product Type Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- MTD Kit-Trigger Hsg Co (753-06151)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- MTD Knob-Wing 1/4-20 R (720-05067A)
- MTD Label-Dash Panel (777I23084)
- MTD Kit-Engine Pulley (753-0905)
- MTD Grassbag Asm-21 B (664P05321A)
- BRIGGS & STRATTON Clip (7010937YP)
- Mtd Lawn Mowers & Accessories