Shop All Line Trimmers & Brush Cutters
Mtd
MTD 7101488 Trimmer Plus Cultivator Attachment
Mfr # 7101488
Zoro # G904108434
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtd
- MFR # 7101488
- Zoro # G904108434
- UPC # 84931842656
- Country of Origin Unknown
- Category Line Trimmers & Brush Cutters
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Tiller Type: Front Tine
- Height: 6 in.
- Maximum Till Depth: 8 in.
- Powered By: Gasoline
- Depth: 8 in.
- CARB Compliant: Yes
- Maximum Till Width: 9 in.
- Engine Brand: MTD
- Tine Length: 8 in.
- Width: 9 in.
- Country of Origin: United States
- Weight: 11.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH Chain Saw Bar Cover, 24 In Bar (SB24)
- BRIGGS & STRATTON GASKET-INTAKE (27381S)
- RYOBI Trimmer Boom Clamp Coupler Assembly (308045012)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- MTD MTD Southwest 236760 25 cc 2 Cycle Straight Shaft Gas String Trimmer (236760)
- MTD MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black (TB25SB)
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- Mtd Trimmers