Shop All Trimmer Accessories
Mtd
Mower Blade, 21.23" High Lift
Mfr # 942-04308
Zoro # G8852137
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21 1/4 in
- For Use With Bolens, Bronco, Bronco 42 Auto, Colt XP, Craftsman, Craftsman PYT9000, Cub Cadet RZT42, Cub Cadet XT1 LT42 C, FST-16, Huskee LT 4200, LT-15, LT-1500, LT-155, LT-16, LT-165, LT-1650, LT-17, LT-175, LT-1855, LT-1855H, LT-2000, LT-542G, LT-542H, LT-942G, LT42 EFI, LT42 KH, LX42 KH, LX42 KW, M15542, M1642, M175-42, M195-42, MTD, MTD Gold, Murray M155-42, Mustang XP 42, MZ210-42, MZ2142, Pony, Pony 42, Pony 42T, Pony 42X, Range Rider, Riding Mowers and RZT Mowers with a 42 in Cutting Deck, RZT-L 42, RZT-L42 KH, RZT-SX 42 KH, RZT42, RZTS 42, T1000, T105, T110, T1100, T1200, T130, T1300, T1400, T1800, T210, T2100, T3000, T7800, T8000, TB1942, TB2142, TB42, TB42 Hydro, Troy-Bilt, Troy-Bilt Super Bronco 42 Hydro, White Outdoor, White Outdoor LT-135, XT2 LX42 EFI, Yard Machines, Yard Man and Huskee, Z6000, ZT-1 42KH, ZT-42, ZT-4200, ZTL7000, ZTT-1850
- Thickness 0.13 in
- Blade Type 2-in-1
- Width 2 1/2 in
Product Information
- Brand Mtd
- MFR # 942-04308
- Zoro # G8852137
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 21 1/4 in |
Width | 2 1/2 in |
Center Hole Diameter | 6 pt. Star |
Details
Item | Lawn Mower Blade |
For Use With | Bolens, Bronco, Bronco 42 Auto, Colt XP, Craftsman, Craftsman PYT9000, Cub Cadet RZT42, Cub Cadet XT1 LT42 C, FST-16, Huskee LT 4200, LT-15, LT-1500, LT-155, LT-16, LT-165, LT-1650, LT-17, LT-175, LT-1855, LT-1855H, LT-2000, LT-542G, LT-542H, LT-942G, LT42 EFI, LT42 KH, LX42 KH, LX42 KW, M15542, M1642, M175-42, M195-42, MTD, MTD Gold, Murray M155-42, Mustang XP 42, MZ210-42, MZ2142, Pony, Pony 42, Pony 42T, Pony 42X, Range Rider, Riding Mowers and RZT Mowers with a 42 in Cutting Deck, RZT-L 42, RZT-L42 KH, RZT-SX 42 KH, RZT42, RZTS 42, T1000, T105, T110, T1100, T1200, T130, T1300, T1400, T1800, T210, T2100, T3000, T7800, T8000, TB1942, TB2142, TB42, TB42 Hydro, Troy-Bilt, Troy-Bilt Super Bronco 42 Hydro, White Outdoor, White Outdoor LT-135, XT2 LX42 EFI, Yard Machines, Yard Man and Huskee, Z6000, ZT-1 42KH, ZT-42, ZT-4200, ZTL7000, ZTT-1850 |
Thickness | 0.13 in |
Blade Type | 2-in-1 |
Center Hole | 6 pt Star |
Product Type | Cutting Decks Blade |
Compatible Mower | 742-04308, 742-04308A, 742-0656, 942-04308, 942-0656 |
Description
Lawn Mower Blade, Compatible Mower 742-04308, 742-04308A, 742-0656, 942-04308, 942-0656, Blade Type 2-in-1, Center Hole Diameter 6 pt. Star, Width 2 1/2 in, Length 21 1/4 in, Product Type Cutting Decks Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure Washer Wand, Plated Steel, 24" (99023543)
- JED Pool Tools Pro Wall Brush 20 in L (70-295)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- MTD Mower Blade, 17.90" High Lift, MTD (942-04053C)
- MTD 21" Mulching Blade (942-0741A)
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 179', 1Lb Donut (22-405)
- GRASS GATOR 150 .095 TRIMMER LINE (5095)
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- MILWAUKEE TOOL M18 FUEL™ Articulating Hedge Trimmer Attachment w/QUIK-LOK™ (49-16-2719)
- Mtd Trimmers