Shop All Hex Head Cap Screws
Mtd
M8 Hex Head Cap Screw, 16 mm L
Mfr # 710-06506
Zoro # G1443566
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-06506
- Zoro # G1443566
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ZORO SELECT Jam Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 5 PK (U11072.056.0001)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 170 mm L (M01000.360.0170)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (00287)
- Mtd Hex Head Cap Screws