Shop All Hex Head Cap Screws
Mtd
M8-1.25 Hex Head Cap Screw, 20 mm L
Mfr # 710-04598
Zoro # G1443952
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-04598
- Zoro # G1443952
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658173-PG)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 5 PK (SC22160300-14-005P2)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M01000.200.0060)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (167253-100)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK3816-11HH-01)
- Mtd Hex Head Cap Screws