Shop All Hex Head Cap Screws
Mtd
M6 Hex Head Cap Screw, 10 mm L
Mfr # 710-06604
Zoro # G1443505
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-06604
- Zoro # G1443505
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21508)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK (06831)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (M01210.160.0050)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 10 PK (U55000.025.0550)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- Mtd Hex Head Cap Screws