Shop All Hex Head Cap Screws
Mtd
M6-1.00 Hex Head Cap Screw, 10 mm L
Mfr # 710-04464
Zoro # G1444117
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-04464
- Zoro # G1444117
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 400 PK (537675-400)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54734)
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK (32368)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00740)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.075.0425)
- Mtd Hex Head Cap Screws