Shop All Internal Retaining Rings
Mtd
Internal Retaining Ring, Steel, Plain Finish
Mfr # 716-0198
Zoro # G5545645
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 716-0198
- Zoro # G5545645
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 50 PK (B01000.050.0850)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- MTD Internal Retaining Ring, Steel, Plain Finish, 0.75 in Bore Dia. (716-3001)
- MTD Internal Retaining Ring, Steel, Plain Finish (716-0204)
- MTD Internal Retaining Ring, Steel, Plain Finish, 0.75 in Bore Dia. (916-0172)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- Mtd Internal Retaining Rings