Shop All Hex Head Cap Screws
Mtd
Grade 5, 7/16" Hex Head Cap Screw, Steel, 3 in L
Mfr # 710-04877
Zoro # G5541262
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-04877
- Zoro # G5541262
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (TH-004-SV-PK100)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length, 5 PK (ZSCRW-626)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39011.100.0100)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (50477)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L (M51000.300.0180)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.062.0100)
- Mtd Hex Head Cap Screws