Shop All Hex Head Cap Screws
Mtd
Grade 5, 5/16"-24 Hex Head Cap Screw, Steel, 7/8 in L
Mfr # 710-1245B
Zoro # G5541454
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-1245B
- Zoro # G5541454
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22370)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY95)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in Wd, Clear, 3 PK (SJ4570)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (U04104.025.0325)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030160048ZYD)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- Mtd Hex Head Cap Screws