Shop All Hex Head Cap Screws
Mtd
Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L
Mfr # 710-3261
Zoro # G1444065
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtd
- MFR # 710-3261
- Zoro # G1444065
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK (M04122.060.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK (U04035.062.0001)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY3816-2HH-UF01)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD Grade 5, 5/16"-24 Hex Head Cap Screw, Steel, 7/8 in L (710-1245B)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.025.0075)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U55000.062.0150)
- Mtd Hex Head Cap Screws