Shop All Hex Head Cap Screws
Mtd
Grade 5, 3/4"-16 Hex Head Cap Screw, Steel, 9 in L
Mfr # 710-05388
Zoro # G1444004
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Fastener Length 9 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-05388
- Zoro # G1444004
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M51010.160.0030)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- NEWPORT FASTENERS Class 8.8, M24-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (666847-10)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 25 PK (M04104.100.0120)
- Mtd Hex Head Cap Screws