Shop All Hex Head Cap Screws
Mtd
Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 9-1/2 in L
Mfr # 710-05374
Zoro # G1443602
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 9-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-05374
- Zoro # G1443602
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 9-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04172.062.0350)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Brass Steel Pan Head Phillips Drive, 40 PK (64151)
- SIMPSON STRONG-TIE Helical Insert Repair Kit, Helical Inserts, Plain Stainless Steel (HELIST254000)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51017.050.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N01000.062.0600)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- Mtd Hex Head Cap Screws